Shop All Duct Tapes
Scotch
3M™ 8981 Strapping Tape, 6.6 Mil, 2" x 60 yds., Clear, 12/Case
Mfr # T917898112PK
Zoro # G6593426
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T917898112PK
- Zoro # G6593426
- UPC # 841436008969
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,2" x 60 yd.,PK12 |
Description
Strapping Tape,2 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Surface Protective Coating, PC 7383 Series, Black, Pail, 100:40:00 Mix Ratio, 24 hr Functional Cure (2395759)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Gray (135270)
- HENGS Hengs HNG5831 No.180 Trimmable Butyl Tape; White (HNG5831)
- CHRISTYS Pipe Cement, Gray, 16 oz. (RH-BGLV-PT-12)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH Filament Tape, 3" Core, 1"x60 Yards, Clear (89811)
- DUCK BRAND Duck Tape 1.88 In. x 20 Yd. Colored Duct Tape, Brown (1304965)
- Scotch Duct Tapes