Shop All Duct Tapes
Scotch
3M™ 8981 Strapping Tape, 6.6 Mil, 1" x 60 yds., Clear, 36/Case
Mfr # T9158981
Zoro # G6593785
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9158981
- Zoro # G6593785
- UPC # 841436008938
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,1" x 60 yd.,PK36 |
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Optimum Type-1 High Temperature Gasket Maker 3.35 oz (27038)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- PRO SEAL Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F (FG08020)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- Scotch Duct Tapes