Shop All Duct Tapes
Scotch
3M™ 8981 Strapping Tape, 6.6 Mil, 1" x 60 yds., Clear, 12/Case
Mfr # T915898112PK
Zoro # G6593776
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yds.
- Color Clear
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T915898112PK
- Zoro # G6593776
- UPC # 841436008945
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,1" x 60 yd.,PK12 |
Number of Adhesive Sides | 1 |
Description
Strapping Tape,1 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Copolymer Base (18425)
- BLACK SWAN PTFE Tape - High Density 1/2" x 520" (2120)
- PERMTX-LOCKT Right Stuff Gasket Maker- 7 Oz. (P13-25224)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- DETECTAPRO Tape, Metal Detectable, 2"x55yd., Blue (MDTAPE)
- Scotch Duct Tapes