Shop All Duct Tapes
Scotch
3M™ 898 Strapping Tape, 6.6 Mil, 3/4" x 60 yds., Clear, 6/Case
Mfr # T9148986PK
Zoro # G4978578
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3/4"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9148986PK
- Zoro # G4978578
- UPC # 841436084581
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3/4"x60yd.,PK6 |
Description
Strapping Tape,3/4 In.x60yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle (44400)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- Scotch Duct Tapes