Shop All Duct Tapes
Scotch
3M™ 898 Strapping Tape, 6.6 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T914898
Zoro # G4978377
product price: $1,295.99
/pk 48, $27.00/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 4"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T914898
- Zoro # G4978377
- UPC # 00051131068971
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,4"x60yd.,PK48 |
Description
Strapping Tape,4 In.x60yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOROCK 50 lb Ground Silica SL, White, Silica Base (1-44BG)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH 3M™ 1755 Cotton Friction Tape, 13 Mil, 3/4" x 60', Black, 20/Case (T9641755)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH 3M 1.88 in. W X 60 yd L Gray Duct Tape (1260-A)
- SCOTCH Tape Duct White 1.88Inx60Yd (3960-WH)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- ZORO SELECT Duct Tape, 4 In. x 60 yd., Silver9 mil (26VC96)
- Scotch Duct Tapes