Shop All Duct Tapes
Scotch
3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 12/Case
Mfr # T918898
Zoro # G4978395
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T918898
- Zoro # G4978395
- UPC # 00021200398704
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3"x60yd.,PK12 |
Description
Strapping Tape,3 In.x60yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- ZORO SELECT Masking Tape, Paper, Green (TC150-2" X 60YD)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- H&C Concrete Floor Sealer, 5 gal, Solvent Base (50.100125-20)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- BETTER OFFICE PRODUCTS Duct Tape, Heavy Duty, 7.3mil, 1.88 Inch x 30 Yards Per Roll, Easy Tear, Black, 2PK (40201)
- Scotch Duct Tapes