Shop All Duct Tapes
Scotch
3M™ 898 Strapping Tape, 6.6 Mil, 2" x 60 yds, Clear, 3/Case
Mfr # T9178983PK
Zoro # G6593417
product price: $301.99
/pk 3, $100.66/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9178983PK
- Zoro # G6593417
- UPC # 841436084604
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yds |
Details
Color | Clear |
Item | Strapping Tape,2" x 60 yd.,PK3 |
Description
Strapping Tape,2 In. x 60 yd.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Epoxy Wood 2 Pint Putty (AB385576)
- DAP Adhesive Putty Reusable Blue (01201)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- NEWBORN Ind 1/10Gal Caulk Gun (950-GTS)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- NASHUA Duct Tape, 48mm x 55m, 12 mil, Silver (345)
- Scotch Duct Tapes