Shop All Duct Tapes
Scotch
3M™ 898 Strapping Tape, 6.6 Mil, 2" x 60 yds., Clear, 24/Case
Mfr # T917898
Zoro # G6593441
product price: $1,893.99
/pk 24, $78.92/ea
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T917898
- Zoro # G6593441
- UPC # 21200398698
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,2" x 60 yd.,PK24 |
Description
Strapping Tape,2 In. x 60 yd.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Black (357)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, White (226)
- Scotch Duct Tapes