Shop All Duct Tapes
Scotch
3M™ 898 Strapping Tape, 6.6 Mil, 1/2" x 60 yds., Clear, 72/Case
Mfr # T913898
Zoro # G6594397
product price: $1,517.99
/pk 72, $21.08/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1/2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T913898
- Zoro # G6594397
- UPC # 51131068964
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,1/2" x 60 yd.,PK72 |
Description
Strapping Tape,1/2 In. x 60 yd.,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1'' x 60 yds. White Tape Logic Masking Tape, 12PK (T93500312PKW)
- DAP FRP Construction Adhesive, Multi-Purpose Ceramic Tile Series, Light Beige, 1 gal, Pail (25192)
- SHURTAPE Gaffers Tape, 50m x 72mm, Black, Pk16 (P- 628)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Tape, Filament, Hp, 3/4"x60 yd (898134)
- SCOTCH Duct Tape No Residue (2425HD)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Black (TBL-108)
- Scotch Duct Tapes