Shop All Duct Tapes
Scotch
3M™ 897 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case
Mfr # T917897
Zoro # G6593469
product price: $666.99
/pk 24, $27.79/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 170 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T917897
- Zoro # G6593469
- UPC # 21200865268
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 170 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Medium |
Item | Strapping Tape,2" x 60 yd.,PK24 |
Description
Strapping Tape,2 In. x 60 yd.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- DAP Spackling Paste, 1 qt, Tub, White (10204)
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Filament Tape, 3" Core, 1"x60 Yards, Clear (89811)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Filament Tape, 3" Core, 3/4"x60 Yards, Clear (898134)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- 3M Duct Tape, Grn, 50 yd. L x 1/2in. W (3903)
- Scotch Duct Tapes