Shop All Duct Tapes
Scotch
3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 72/Case
Mfr # T913897
Zoro # G6594415
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1/2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 170 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T913897
- Zoro # G6594415
- UPC # 21200865237
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 170 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Medium |
Item | Strapping Tape,1/2" x 60 yd.,PK72 |
Description
Strapping Tape,1/2 In. x 60 yd.,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA 4 x 50 Roll Multiseal Plus Tape (SI380386)
- OATEY Pipe Jnt Cmpnd Grtwht1Oz (31229)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1194)
- RED DEVIL Plastic General Purpose Adhesive Spreader (2047)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., White, 16/Case (T9336W)
- Scotch Duct Tapes