Shop All Duct Tapes
Scotch
3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case
Mfr # T915897
Zoro # G6593819
product price: $530.99
/pk 36, $14.75/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 170 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T915897
- Zoro # G6593819
- UPC # 21200865251
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 170 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Medium |
Item | Strapping Tape,1" x 60 yd.,PK36 |
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- RED DEVIL Grout Tile Premix Paste Quart (0424)
- GORILLA GLUE Adhesive, Super Glue Gel Series, White, 10.1 oz, Cartridge (7600101)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Yellow, PK24 (T967764Y)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH Duct Tape No Residue (2425HD)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Black, 3/Case (T98618B3PK)
- Scotch Duct Tapes