Shop All Duct Tapes
Scotch
3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case
Mfr # T91589712PK
Zoro # G6593800
product price: $246.99
/pk 12, $20.58/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 170 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T91589712PK
- Zoro # G6593800
- UPC # 841436082723
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 170 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Medium |
Item | Strapping Tape,1" x 60 yd.,PK12 |
Description
Strapping Tape,1 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, Brown, 10"x5yd. (10-5-5451)
- INTERTAPE AC36 SLV 72MMX54.8M IPG-IPG 16 (83053)
- BLACK SWAN All Purpose Pipe Dope pt. (02045)
- PERMATEX Threadlocker, PERMATEX, Red, High Strength, Liquid, 50 mL Bottle (27150)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH 3M 1.88 in. W X 60 yd L Gray Duct Tape (1260-A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- Scotch Duct Tapes