Shop All Duct Tapes
Scotch
3M™ 8959 Bi-Directional Strapping Tape, 5.7 Mil, 3/4" x 55 yds., Clear, 6/Case
Mfr # T91489596PK
Zoro # G6593399
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3/4"
- Duct Tape Length 55 yd.
- Material polypropylene
- Tensile Strength 150 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T91489596PK
- Zoro # G6593399
- UPC # 841436024532
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 55 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 150 lb. |
Duct Tape Thickness | 5.7 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3/4" x 55 yd.,PK6 |
Description
Strapping Tape,3/4 In. x 55 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape WHITE (530-WH)
- LOCTITE Sleeve Retainer 640 - High Temperature, 492147 (492147)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- ECLECTIC PRODUCTS 2 Oz Seal-All All Purpose Contact Adhesive (380112)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Yellow (398)
- Scotch Duct Tapes