Shop All Duct Tapes
Scotch
3M™ 8959 Bi-Directional Strapping Tape, 5.7 Mil, 3/4" x 55 yds., Clear, 48/Case
Mfr # T9148959
Zoro # G6593408
product price: $1,013.99
/pk 48, $21.12/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3/4"
- Duct Tape Length 55 yd.
- Material polypropylene
- Tensile Strength 150 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9148959
- Zoro # G6593408
- UPC # 21200882265
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 55 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 150 lb. |
Duct Tape Thickness | 5.7 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3/4" x 55 yd.,PK48 |
Description
Strapping Tape,3/4 In. x 55 yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- SCOTCH Masking Tape (2050-24AP)
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz (81630)
- SCOTCH Filament Tape, 3" Core, 3/4"x60 Yards, Clear (898134)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- SHURTECH BRANDS Duck, DUCT TAPE, 3in CORE, 1.88in X 45 YDS, GRAY (B45012)
- Scotch Duct Tapes