Shop All Duct Tapes
Scotch
3M™ 8959 Bi-Directional Strapping Tape, 5.7 Mil, 2" x 55 yds., Clear, 3/Case
Mfr # T91789593PK
Zoro # G6593706
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 55 yd.
- Material polypropylene
- Tensile Strength 150 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T91789593PK
- Zoro # G6593706
- UPC # 841436076593
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 55 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 150 lb. |
Duct Tape Thickness | 5.7 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,2" x 55 yd.,PK3 |
Description
Strapping Tape,2 In. x 55 yd.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M Cloth Tape, 2 x 5 yd, 4.5 mil, Light Brown (5151)
- PERMATEX Permatex Automotive High Strength Sleeve Retainer 6ML (64000)
- SCOTCH Duct Tape 45Yds Allwthr (2245-A)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- DICOR CORP DICOR CORP BT18341 Butyl Seal Tape 40 Ft. 0.12 In. X 0.75 In. (D6J-BT18341)
- Scotch Duct Tapes