Shop All Duct Tapes
Scotch
3M™ 8959 Bi-Directional Strapping Tape, 5.7 Mil, 2" x 55 yds., Clear, 18/Case
Mfr # T9178959
Zoro # G6593715
product price: $996.99
/pk 18, $55.39/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 55 yd.
- Material polypropylene
- Tensile Strength 150 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9178959
- Zoro # G6593715
- UPC # 21200882289
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 55 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 150 lb. |
Duct Tape Thickness | 5.7 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,2" x 55 yd.,PK18 |
Description
Strapping Tape,2 In. x 55 yd.,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Caulk Gun, Orange, Steel, 10 oz (46435)
- 3M 3M 4941 VHB Tape 0.75" x 5yd, Gray, 45 mil (4941)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, White (TFSWHTR1210)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- Scotch Duct Tapes