Shop All Duct Tapes
Scotch
3M™ 8959 Bi-Directional Strapping Tape, 5.7 Mil, 1" x 55 yds., Clear, 6/Case
Mfr # T91589596PK
Zoro # G6594178
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1"
- Duct Tape Length 55 yd.
- Material polypropylene
- Tensile Strength 150 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T91589596PK
- Zoro # G6594178
- UPC # 841436076586
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 55 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 150 lb. |
Duct Tape Thickness | 5.7 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,1" x 55"yd,PK6 |
Description
Strapping Tape,1 In. x 55 In.yd,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- INTERTAPE AC36 BLK 72MMX54.8M IPG-IPG 16 (83052)
- Scotch Duct Tapes