Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T914893
Zoro # G4978690
product price: $809.99
/pk 48, $16.87/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3/4"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T914893
- Zoro # G4978690
- UPC # 00051131069381
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3/4"x60yd.,PK48 |
Description
Strapping Tape,3/4 In.x60yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neoprene Rubber/Gasket Adh, Yellow, 5 Gal. (1300)
- GORILLA GLUE Instant Adhesive, Heavy Duty Series, Clear, 0.35 oz, Bottle (8020001)
- DAP Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (18814)
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- INTERTAPE DUCT TAPE SLV 2""X60YD (9600)
- Scotch Duct Tapes