Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 3/4" x 60 yds., Clear, 12/Case
Mfr # T91489312PK
Zoro # G4978681
product price: $293.99
/pk 12, $24.50/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3/4"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T91489312PK
- Zoro # G4978681
- UPC # 841436084642
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3/4"x60yd.,PK12 |
Description
Strapping Tape,3/4 In.x60yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 404 Series, Clear, 4 oz, Bottle (234044)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- INTERTAPE 1.88" x 20 Yds White Jobsite General Purpose Duct Tape Colored (6720)
- Scotch Duct Tapes