Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 6/Case
Mfr # T9178936PK
Zoro # G6593478
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9178936PK
- Zoro # G6593478
- UPC # 841436068536
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yds |
Details
Color | Clear |
Item | Strapping Tape,2" x 60 yd.,PK6 |
Description
Strapping Tape,2 In. x 60 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Sealant, 3 oz, Tube, Blue, Silicone Base (31316)
- RECTORSEAL Cement, Hot Blue Low Voc Hp (55989)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE687046)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Silver (398)
- Scotch Duct Tapes