Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case
Mfr # T917893
Zoro # G6593721
Free Shipping & Returns
$2,698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T917893
- Zoro # G6593721
- UPC # 21200398469
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,2"x 60 yd.,PK24 |
Description
Strapping Tape,2 In.x 60 yd.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 50 mL Bottle (54850)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- QUIKRETE Concrete Patch (865035)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH 3M 1.88 in. W X 60 yd L Gray Duct Tape (1260-A)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- 3M Duct Tape, 2 In x 50 yd, 6.5 mil, Red, Vinyl (3903)
- Scotch Duct Tapes