Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 72/Case
Mfr # T913893
Zoro # G6593730
product price: $955.99
/pk 72, $13.28/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T913893
- Zoro # G6593730
- UPC # 51131069374
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,2"x 60 yd.,PK72 |
Description
Strapping Tape,2 In.x 60 yd.,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, PC-Clear Series, Clear, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (075036)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Black, Hybrid Base (GC66103)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- USG USG Durabond 381110120 Joint Compound, Powder, 25 lb Bag (381110120)
- SCOTCH Tape, Filament, Hp, 3/4"x60 yd (898134)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- Scotch Duct Tapes