Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case
Mfr # T91389312PK
Zoro # G6594467
product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 60 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T91389312PK
- Zoro # G6594467
- UPC # 841436084635
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 60 yds |
Details
Color | Clear |
Item | Strapping Tape,1/2" x 60 yd.,PK12 |
Description
Strapping Tape,1/2 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gray Fixmaster® Stainless Steel Putty, 1 lb. Kit (235613)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- LOCTITE Sealant, 85 g, Tube, White, Silicone Base (135506)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- FLEX SEAL Flex Tape Black Max 4In X 25Ft Tape (TFSMAXBLK04)
- Scotch Duct Tapes