Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 6/Case
Mfr # T9158936PK
Zoro # G6593846
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9158936PK
- Zoro # G6593846
- UPC # 841436084659
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yds |
Details
Color | Clear |
Item | Strapping Tape,1" x 60 yd.,PK6 |
Description
Strapping Tape,1 In. x 60 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigerant Sealant (4289-05)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- M-D ROPE CAULK 1/8""X90'GRAY (71548)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- Scotch Duct Tapes