Shop All Duct Tapes
Scotch
3M™ 893 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case
Mfr # T915893
Zoro # G6593889
product price: $867.99
/pk 36, $24.11/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 380 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T915893
- Zoro # G6593889
- UPC # 51131069398
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 380 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,1" x 60 yd.,PK36 |
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK4 (3M 468MP)
- 3M Insulating Electrical Tape, 600 V, Black (33+-3/4X36YD-1)
- SIKABOND Sika Pro Select Polyurethane Construction Adhesive 10.1 oz (106403)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Duct Tape No Residue (2425HD)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH 3M 1.88 in. W X 60 yd L Gray Duct Tape (1260-A)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, White (510)
- Scotch Duct Tapes