Shop All Duct Tapes
Scotch
3M™ 8919 Strapping Tape, 7.0 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T9148919
Zoro # G4978718
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9148919
- Zoro # G4978718
- UPC # 841436008853
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,3/4"x60yd.,PK48 |
Description
Strapping Tape,3/4 In.x60yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- DAP Patching Compound, 25 lb, Bag, White (58552)
- F-26 High Strength Gel Heavy Duty Adhesive 1.25 oz (F26-32)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- GORILLA GLUE DUCT TAPE BLACK 30YD (6035060)
- Scotch Duct Tapes