Shop All Duct Tapes
Scotch
3M™ 8919 Strapping Tape, 7.0 Mil, 1" x 60 yds., Clear, 36/Case
Mfr # T9158919
Zoro # G6593907
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9158919
- Zoro # G6593907
- UPC # 841436008877
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,1" x 60 yd.,PK36 |
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- ROCKITE Cement, Box, Gray (10005)
- INTERTAPE AM AQU 48MMX54.8M AM-AM 24 (AM4855)
- WIREARMOUR Linerless Rubber Tape 2 x 30 (46-130C-2X30)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Brown (2280)
- Scotch Duct Tapes