Shop All Duct Tapes
Scotch
3M™ 8915 Strapping Tape, 6.0 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T9148915
Zoro # G6593100
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 60 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9148915
- Zoro # G6593100
- UPC # 21200694592
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yds |
Details
Color | Clear |
Item | Strapping Tape,3/4" x 60 yd.,PK48 |
Description
Strapping Tape,3/4 In. x 60 yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- HOMAX Self-Adhesive Wall Repair Patch, 4 in x 4 in, Silver (5504)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- DAP High Heat Mortar Fire Resistant Mortar, 10.1 oz, Cartridge, Black, Silicate Cement Base (18854)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Filament Tape, 3" Core, 3/4"x60 Yards, Clear (898134)
- SCOTCH Filament Tape, 3" Core, 1/2"x60 Yards, Clear (89812)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- Scotch Duct Tapes