Shop All Duct Tapes
Scotch
3M™ 8915 Strapping Tape, 6.0 Mil, 3/4" x 60 yds., Clear, 12/Case
Mfr # T914891512PK
Zoro # G4978745
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 60 yds
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T914891512PK
- Zoro # G4978745
- UPC # 841436082747
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yds |
Details
Color | Clear |
Item | Strapping Tape,3/4"x60yd.,PK12 |
Description
Strapping Tape,3/4 In.x60yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 4203 Series, Clear, 0.7 oz, Tube (232837)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- GARDNER BENDER Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black (GTF600N)
- MKT FASTENING Mixing Nozzle, Clear, 7:01 Mixing Ratio, 10 PK (7521020)
- SCOTCH Tape Duct White 1.88Inx60Yd (3960-WH)
- SCOTCH Tape, Filament, 1"x60 yd (8931)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- Scotch Duct Tapes