Shop All Duct Tapes
Scotch
3M™ 890MSR Strapping Tape, 8.0 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T914890M
Zoro # G6593128
Free Shipping & Returns
$1,905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T914890M
- Zoro # G6593128
- UPC # 841436009027
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,3/4" x 60 yd.,PK48 |
Description
Strapping Tape,3/4 In. x 60 yd.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE General Adhesives, SUPER BONDER 420 INSTANT ADHESIVE (LOC42061)
- ROAD RESCUE ASPHALT PATCH 50 Lb Bag of Road Rescue Asphalt Patch (AP-50)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- LOCTITE Silicone Sealant, 615 Series, Clear, Pail, 2.7:1 Mix Ratio, 25 min Functional Cure (398470)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- Scotch Duct Tapes