Shop All Duct Tapes
Scotch
3M™ 890MSR Strapping Tape, 8.0 Mil, 3/4" x 60 yds., Clear, 12/Case
Mfr # T914890M12PK
Zoro # G6593119
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 60 yds.
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T914890M12PK
- Zoro # G6593119
- UPC # 841436009034
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yds. |
Details
Color | Clear |
Item | Strapping Tape,3/4" x 60 yd.,PK12 |
Description
Strapping Tape,3/4 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF 20 Oz. Big Gap Filler (157913)
- EZ WELD Cement, 16 Oz, Black, ABS (EZ21003)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear (KR100SCLRASS)
- SCOTCH Filament Tape, 1"x60Yards, Clear (8931)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH Electrical Tape, Plastic, 1/2"x200" , Black (194)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- Scotch Duct Tapes