Shop All Duct Tapes
Scotch
3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 3/4" x 60 yds., Blue, 12/Case
Mfr # T914889812PK
Zoro # G6593137
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3/4"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 160 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T914889812PK
- Zoro # G6593137
- UPC # 841436084499
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 160 lb. |
Duct Tape Thickness | 4.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,3/4" x 60 yd.,PK12 |
Description
Strapping Tape,3/4 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 450 Degrees F (27036)
- TAPECASE Glass Foil Tape, 1/2 In. x 36 Yd., Silver (15D641)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- RECTORSEAL Cement, Hot Blue Low Voc Hp (55989)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- SCOTCH Filament Tape, 3" Core, 1"x60 Yards, Clear (89811)
- SCOTCH Duct Tape, All-weather, 1.88"x45yards, Gray (2245-A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- B & K Duct Tape Woodgrain 10Yd (283051)
- Scotch Duct Tapes