Shop All Duct Tapes
Scotch
3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 1/2" x 60 yds., Blue, 72/Case
Mfr # T9138898
Zoro # G6594500
product price: $355.99
/pk 72, $4.94/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1/2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 160 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9138898
- Zoro # G6594500
- UPC # 21200422997
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 160 lb. |
Duct Tape Thickness | 4.6 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Strapping Tape,1/2" x 60 yd.,PK72 |
Description
Strapping Tape,1/2 In. x 60 yd.,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Color Fill Stick Pencil #5 for Gunstock/Sedona Red (110056666)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- LOCTITE Fast Dry, Rigid Cure Gasket Sealant, 7 oz, Reddish Brown, Temp Range -65 to 400 Degrees F (234887)
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Filament Tape, 3" Core, 3/4"x60 Yards, Clear (898134)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH Book Tape, 3" Core Size, 3" x 15 Yards, Clear (8453)
- 3M Cloth Tape, 1/2 In x 60 yd, 6.4 mil, White (361)
- Scotch Duct Tapes