Shop All Duct Tapes
Scotch
3M™ 8896 Strapping Tape, 4.6 Mil, 1" x 60 yds., Blue, 36/Case
Mfr # T9158896
Zoro # G6594001
product price: $544.99
/pk 36, $15.14/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 240 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9158896
- Zoro # G6594001
- UPC # 841436008648
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 240 lb. |
Duct Tape Thickness | 4.6 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Medium |
Item | Strapping Tape,1" x 60 yd.,PK36 |
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- E6000 ADHESIVE CLR 2OZ (237032)
- DRIVEWAY MEDIC Black Asphalt Repair 0 lb (609MD)
- FAMOWOOD 1 Pint Oak Wood Putty (36021128)
- SCOTCH Duct Tape, Multi-Use, 48mmx55m, 24R/CT, Silver (1260-A)
- SCOTCH Adhesive Tapes (2425HD)
- SCOTCH Book Tape, 3" Core Size, 4" x 15 Yards, Clear (8454)
- SCOTCH Filament Tape, 3" Core, 1"x60 Yards, Clear (89811)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case (T91389712PK)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Yellow, 16/Case (T988100Y)
- Scotch Duct Tapes