Shop All Duct Tapes
Scotch
3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 6/Case
Mfr # T96688846PK
Zoro # G4978307
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1-1/2"
- Duct Tape Length 60 yd.
- Tensile Strength 20 lb.
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T96688846PK
- Zoro # G4978307
- UPC # 841436085908
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Tensile Strength | 20 lb. |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Stretchable Tape,1-1/2"x60yd,PK6 |
Description
Stretchable Tape,1-1/2 In.x60yd,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- USG USG Durabond 381630120 Joint Compound, Powder, 25 lb Bag (381630120)
- SCOTCH Filament Tape, 3" Core, 3/4"x60 Yards, Clear (898134)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SCOTCH Book Tape, 3" Core Size, 2" x 15 Yards, Clear (8452)
- 3M VENTURETAPE 3M VentureTape1599B-G669 UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver (7100043760)
- Scotch Duct Tapes