Shop All Duct Tapes
Scotch
3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case
Mfr # T9668884
Zoro # G4978316
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1-1/2"
- Duct Tape Length 60 yd.
- Tensile Strength 20 lb.
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9668884
- Zoro # G4978316
- UPC # 00021200693137
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Tensile Strength | 20 lb. |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Synthetic Rubber |
Color | Clear |
Item | Stretchable Tape,1-1/2"x60yd,PK24 |
Description
Stretchable Tape,1-1/2 In.x60yd,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- POLYKEN Double Sided Tape (105C)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCOTCH Tape, Filament, Hp, 3/4"x60 yd (898134)
- SCOTCH Duct Tape No Residue (2425HD)
- 3M Cloth Tape, 1/2 In x 60 yd, 6.4 mil, White (361)
- Scotch Duct Tapes