Shop All Document Protection
Scotch
3M™ 832 Pouch Tape Pads, 2.5 Mil, 6" x 10", Clear, 40/Case
Mfr # T996832
Zoro # G6630051
product price: $635.99
/pk 40, $15.90/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 10"
- Color Clear
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T996832
- Zoro # G6630051
- UPC # 50021200622243
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Length | 10" |
Width | 6" |
Details
Item | Tape Pads,Pouch,6x10",PK40 |
Color | Clear |
Description
Tape Pads,Pouch,6x10", Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (41418)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNH9)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- NIFTY PRODUCTS Pkg List Envelope, Clr, 4.5"x5.5", PK1000 (PPE6BL)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK (UNV21134)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 25PK (UNV21137)
- Scotch Document Protection