Shop All Document Protection
Scotch
3M™ 830 Pouch Tape Pads, 2.5 Mil, 5" x 6", Clear, 40/Case
Mfr # T995830
Zoro # G6630060
product price: $189.99
/pk 40, $4.75/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 6"
- Color Clear
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T995830
- Zoro # G6630060
- UPC # 21200621048
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Length | 6" |
Width | 5" |
Details
Item | Tape Pads,Pouch,5x6",PK40 |
Color | Clear |
Description
Tape Pads,Pouch,5x6", Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- U-MARK A20 Paint Marker w/ Reversible Tip ORANGE (10707)
- SALSBURY INDUSTRIES Mail Chest, Silver, Powder Coated, Pedestal, - (4350SLV)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- SCOTCH 3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case (T991824)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL5)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- NIFTY PRODUCTS Pkg List Envelope, Clr, 4.5"x5.5", PK1000 (PPE6BL)
- Scotch Protective Packaging