Shop All Document Protection
Scotch
3M™ 824 Pouch Tape Rolls, 2.5 Mil, 5" x 6", Clear, 12/Case
Mfr # T991824
Zoro # G6630045
product price: $689.99
/pk 12, $57.50/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 6"
- Color Clear
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T991824
- Zoro # G6630045
- UPC # 50021200229133
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Length | 6" |
Width | 5" |
Details
Item | Tape Rolls,Pouch,5x6",PK12 |
Color | Clear |
Description
Tape Rolls,Pouch,5x6", Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOSKEY Petoskey Fb-P9933-02 Clear Front & Back With Handle; Top Open Grommet Work Tickets Holder - 25 Per Box (FB-P9933-02)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- ZORO SELECT Mailer Envelope, White, 5 In. W, PK250 (5VFR5)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK (UNV21134)
- TAPE LOGIC "Clear Face" Document Envelopes, 10"x12", Clear, PK500 (PL100)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL24)
- Scotch Protective Packaging