Shop All Masking Tapes
Scotch
3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 3/Case
Mfr # T93126512
Zoro # G5501487
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Steel Gray
- Tape Length 1000'
- Tape Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T93126512
- Zoro # G5501487
- UPC # 841436007986
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 1000' |
Tape Width | 12" |
Details
Item | Masking Paper,12x1000 ft.,Steel Gray,PK3 |
Tape Color | Steel Gray |
Description
Masking Paper,12x1000 ft.,Steel Gray,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- 3M Duct Tape, Rd, 50 yd. L x 1/2in. W (3903)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- BLACK SWAN Big Black Pipe Joint Compound (2026)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL (3850-6-DP3)
- SCOTCH Masking Tape (2050-24AP)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH Performnce Masking Tape, 24mm x 55m, PK24 (PN26336)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 2" x 60 yds., Tan, 24/Case (T937234)
- SHURTAPE Shurtape Blue Containment Tape, Blue, 48mm x 55m - Case of 24 (104683)
- Scotch Masking & Painter's Tape