Shop All Masking Tapes
Scotch
3M™ 4737T Masking Tape, 5.1 Mil, 3/4" x 36 yds., Blue, 48/Case
Mfr # T9344737T
Zoro # G5498921
Free Shipping & Returns
$2,493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 36 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9344737T
- Zoro # G5498921
- UPC # 841436007870
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 36 yds. |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x36 yd.,Blue,PK48 |
Tape Color | Blue |
Description
Masking Tape,3/4x36 yd.,Blue,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- SCOTCH Paper Masking Tape, 2"x60 Yds, 3" Core, 48mm, 6.5 mil (2322)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- SCOTCH General Purpose Masking Tape, 3" Core Size, 2"x60 Yards (2342)
- SCOTCH General Purpose Masking Tape 234 Tan Plastic Core, 48 mm x 55 m 5.9 mil, 24 per case Bulk (234)
- MAVALUS Premium Grade Masking Tape, 1in x 55 yds, Blue, PK6 (DSS46163)
- Scotch Masking Tapes