Shop All Masking Tapes
Scotch
3M™ 4737S Masking Tape, 5.1 Mil, 3/4" x 36 yds., Blue, 3/Case
Mfr # T9344737S3PK
Zoro # G5498930
product price: $202.99
/pk 3, $67.66/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 36 yds.
- Tape Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9344737S3PK
- Zoro # G5498930
- UPC # 841436007849
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 36 yds. |
Tape Width | 3/4" |
Details
Item | Masking Tape,3/4x36 yd.,Blue,PK3 |
Tape Color | Blue |
Description
Masking Tape,3/4x36 yd.,Blue,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- HANDI-FOAM Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Black, 1 Component (P30053G)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 10 mL Bottle (11110)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46704)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1/2" x 60 yds., Green, 3/Case (T9332183PK)
- SCOTCH Fine Line Tape 218, Green, 1/2 in x 60 yd, 5.0 mil, 72 Roll/Case (70-0060-2866-9)
- SCOTCH Dispenser Masking Tape/Paper (M1000-SBN)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 2" x 60 yds., Tan, 24/Case (T9372380)
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- SCOTCH High Performance Masking Tape 213, Tan, 1 in x 60 yd, 6.5 mil, 36/Case (T935213)
- ZORO SELECT Masking Tape, Paper, Black, PK48 (TC602-0.75"X60YD-BLK(CA-48))
- Scotch Masking & Painter's Tape