Shop All Adhesive Transfer Tape
Scotch
3M™ 465XL Adhesive Transfer Tape, Hand Rolls, 2.0 Mil, 3/4" x 60 yds., Clear, 48/Case
Mfr # T964465XL
Zoro # G4972390
product price: $3,197.99
/pk 48, $66.62/ea
Free Shipping & Returns
$3,197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T964465XL
- Zoro # G4972390
- UPC # 841436005760
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,3/4"x60yd,PK48 |
Color | Clear |
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, 14 mil, Silver (PC 857)
- SHURTAPE Painters Masking Tape, Natural, 48mm (CP 066)
- LOCTITE Thread Sealant, High Temp, 5770 (1138284)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 3/4" x 18 yds., White, 6/Case (T9649286PK)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 72/Case (T961926)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 752 Adhesive Transfer Tape Dispenser, Blue, 1/Each (TDTF3M752)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- Scotch Adhesive Transfer Tape