Shop All Adhesive Transfer Tape
Scotch
3M™ 465XL Adhesive Transfer Tape, Hand Rolls, 2.0 Mil, 1/2" x 60 yds., Clear, 6/Case
Mfr # T963465XL6PK
Zoro # G4973090
product price: $490.99
/pk 6, $81.83/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T963465XL6PK
- Zoro # G4973090
- UPC # 841436005753
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Roll,.5"x60yd.,PK6 |
Color | Clear |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base (4001706)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Olive Drab (398)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- SCOTCH 3M™ 700 Adhesive Transfer Tape Dispenser, Yellow, 1/Each (TDTRANSF3M)
- SCOTCH Adhesive Transfer Tape Applicator, Clear Cover (ATG700)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/2" x 60 yds., Clear, 72/Case (T969987)
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each (TDTF3M714)
- SCOTCH 3M™ 928 Repositionable Adhesive Transfer Tape, 2.0 Mil, 1/2" x 18 yds., White, 6/Case (T9539286PK)
- SCOTCH 3M™ 987 Adhesive Transfer Tape, 1.7 Mil, 1/4" x 60 yds., Clear, 72/Case (T961987)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- Scotch Adhesive Transfer Tape