Shop All Packing Tapes
Scotch
3M™ 3842 Carton Sealing Tape, 2.6 Mil, 2" x 38 yds., Clear, 6/Case
Mfr # T9013842
Zoro # G4924468
product price: $161.99
/pk 6, $27.00/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polypropylene
- Color Clear
- Width 1-7/8"
- Thickness 2.6 mil
- Tensile Strength Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9013842
- Zoro # G4924468
- UPC # 841436029636
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 1-7/8" |
Length | 38.2 yd. |
Details
Item | Carton Sealing Tape,2x38 yd.,Clear,PK6 |
Material | polypropylene |
Color | Clear |
Thickness | 2.6 mil |
Tensile Strength | Not Specified |
Description
Carton Sealing Tape,2x38 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Green, 24/Case (T90522G)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SCOTCH Packaging Tape, 2 x 800 in., Clear, PK6 (145-6)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- Scotch Packing Tape & Dispensers