Shop All Packing Tapes
Scotch
3M™ 3779 Pre-Printed Carton Sealing Tape, 1.9 Mil, 3" x 110 yds., Clear/Red, 6/Case
Mfr # T90537796PK
Zoro # G6629290
product price: $303.99
/pk 6, $50.67/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 110 yd.
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
- Adhesion Strength 40 oz./in.
- Thickness 1.9 mil
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T90537796PK
- Zoro # G6629290
- UPC # 848109033846
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 3" |
Details
Item | Tape,Printed,3x110 yd.,PK6 |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Adhesion Strength | 40 oz./in. |
Thickness | 1.9 mil |
Material | Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Description
Tape,Printed,3x110 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- MARKAL Paint Crayon, Large Tip, Orange Color Family, 12 PK (80224)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Record Keeper, PK3 (SC-0590490680)
- SCOTCH Packaging Tape, PK8 (3450-8)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296", PK12 (32949PK)
- Scotch Packing Tapes