Shop All Packing Tapes
Scotch
3M™ 3779 Pre-Printed Carton Sealing Tape, 1.9 Mil, 3" x 110 yds., Clear/Red, 24/Case
Mfr # T9053779
Zoro # G6629318
product price: $609.99
/pk 24, $25.42/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Adhesion Strength 40 oz./in.
- Length 110 yd.
- Material Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9053779
- Zoro # G6629318
- UPC # 21200464492
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 110 yd. |
Details
Item | Tape,Printed,3"x110 yd.,PK24 |
Adhesion Strength | 40 oz./in. |
Material | Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Thickness | 1.9 mil |
Description
Tape,Printed,3 In.x110 yd.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Ultraviolet Marker, Blue (10162)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-37C/100F)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- BROTHER Label Tape Cartridge 1", Black/Yellow (TZE651)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Book Tape, Clear, PK8 (845-VP)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH Tape, Roll, Transp, 1/2X1296" (600121296)
- SCOTCH Packaging Tape, Dispener, Clear, Heavy Duty (3850)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D706)
- Scotch Packing Tape & Dispensers