Shop All Packing Tapes
Scotch
3M™ 3779 Pre-Printed Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear/Red, 36/Case
Mfr # T9023779
Zoro # G6629546
product price: $608.99
/pk 36, $16.92/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
- Material Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Length 110 yd.
- Width 2"
- Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9023779
- Zoro # G6629546
- UPC # 21200464478
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 110 yd. |
Width | 2" |
Details
Item | Tape,Print,Carton Seal,2x110 yd.,PK36 |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Material | Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Thickness | 1.9 mil |
Adhesion Strength | 40 oz./in. |
Description
Tape,Print,Carton Seal,2x110 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 (559 VAD 6PK)
- COSCO Pre-Inked Stamps, Black, 0.35 oz. (038792)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH Packaging Tape, Thick 1.80 mil, Tan, PK24 (371)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- SCOTCH 72mm W x 50m L Clear Sealing Tape (375)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- Scotch Packing Tapes