Shop All Packing Tapes
Scotch
3M™ 3779 Pre-Printed Carton Sealing Tape, 1.9 Mil, 2" x 1000 yds., Clear/Red, 6/Case
Mfr # T9033779
Zoro # G6629327
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Adhesion Strength 40 oz./in.
- Thickness 1.9 mil
- Material Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Length 1000 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # T9033779
- Zoro # G6629327
- UPC # 841436022156
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 1000 yd. |
Details
Item | Tape,Printed,2x1000 yd.,PK6 |
Adhesion Strength | 40 oz./in. |
Thickness | 1.9 mil |
Material | Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Tensile Strength | MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in. |
Description
Tape,Printed,2x1000 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- TEXAS INSTRUMENTS Handheld Pocket Calculator, LCD, 8 Digit (TEXTI1706SV)
- ROSCO Smoke Machine Fluid, 4L bottle (710-031)
- 2W INTERNATIONAL High Viz Backpack, Orange (BP63-01)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH Packing Tape, w/ Dispenser, 2"x22.2 Yds', 6 Rolls/PK, Clear 6PK (MMM1426)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- Scotch Packing Tapes